Skip Content

NC
LITHONIA LIGHTING

Fixture,Channel,F54T5HO,4,96x4 3/8x3 In

  • Item # 4MRR8
  • My Part #
  • Mfr. Model # TUNS 2 54T5HO MVOLT 1/4 GEB10PS
  • Catalog Page # 442
  • UNSPSC # 39111501
Fixture,Channel,F54T5HO,4,96x4 3/8x3 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $245.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.41 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluorescent Striplights

• Painted surfaces have a high-gloss, baked white finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Heavy-Duty

• Gripper back channel feature for strength; allows additional mounting options Premium row aligner (included) allows for continuous row mounting Larger end plates protect lamp holders from damage

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 96"
  • Nominal Width 4-3/8"
  • Nominal Height 3"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 240.0
  • Lamp Watts - Fixtures 54.0
  • Fixture Voltage 120 to 277
  • Dimmable No
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lamp Type - Fixtures F54T5HO
  • Lamp Quantity 4
  • Lighting Certification Unrated
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Metal Gauge 20
  • Housing Finish High Gloss, Baked White Enamel
  • Suggested Lamp Item No. 5AE35
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Mounting Individual Or Row, Surface Or Suspended
  • Standards UL Listed
  • Series TUN
  • Description/Special Features Electronic Ballast
  • Item Channel Strip Fluorescent Fixtures
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.