DV
LITHONIA LIGHTING

Fixture, 26or42w, 1 Lamp

  • Item # 4EA45
  • My Part #
  • Mfr. Model # VGR1 42TRT MVOLT DWHG LPI
  • Catalog Page # 450
  • UNSPSC # 39111521
Fixture, 26or42w, 1 Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed to complement building architecture and to endure extreme environmental conditions and physical abuse, making them an excellent choice for corrosive and high-security environments. The 1-pc. die-cast aluminum housing has a low-copper alloy bezel, with an injection-molded UV-stabilized polycarbonate lens. Wall- or ceiling-mount, indoors or out. Lamps included.

View More

Technical Specs

  • Item Architectural, Wall or Ceiling Mounted
  • Voltage 120 to 277
  • Fixture Wattage 46
  • Housing Finish White
  • Lamp Watts 42
  • Length 13-11/16"
  • Width 13-11/16"
  • Height 3-11/16"
  • Ambient Temp. Range 0 to 77 Degrees F
  • Ballast Type High Power Factor
  • Standards UL Listed For Wet Location
  • Mounting Wall or Ceiling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products