Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ACUITY LITHONIA

Fixture, Strip

  • Item# 3YA20
  • Mfr. Model# C 2 32 MVOLT GEB10IS
  • Catalog Page# 458
  • UNSPSC# 39111501
Fixture, Strip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $73.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.23 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

End plates allow continuous row mounting. Has an electronic ballast and a rotating locking lamp socket.

View More

Technical Specs

  • Item Channel Strip Fluorescent Fixtures
  • Lamp Type F32T8
  • Lamp Quantity 2
  • Lamp Watts 28
  • Fixture Type General Purpose
  • Fixture Wattage 58
  • Voltage 120-277
  • Ballast Type T8 Electronic
  • Ambient Temp. Range 0 to 104 Degrees F
  • Suggested Lamp Item No. 2ETU3
  • Description/Special Features Offers Low to Medium Light Levels
  • Mounting Individual or Row
  • Length 48"
  • Width 4-3/16"
  • Height 2-7/8"
  • Match Code B,D
  • Footnotes 2,9
  • Series C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.