Skip Content
WV
ACUITY LITHONIA

Fixture,Ceiling,150 W

  • Item # 3GE22
  • My Part #
  • Mfr. Model # VR4CV 150S TB LPI
  • Catalog Page # 466
  • UNSPSC # 39111521
Fixture,Ceiling,150 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Fixture,Hi Abuse,100 W
ACUITY LITHONIA
Fixture,Hi Abuse,100 W
Item# 3GE21
View Product

Product Details

Resilient vandal-resistant fixtures stand up to physical attack and environmental abuse in high-security and corrosive environments. UV-stabilized, 1-pc. clear prismatic polycarbonate lens. Use indoors or out.
16-ga. steel housing has a closed-cell neoprene gasket to seal out moisture and contaminants. Include steel backplate. Have a 1-pc. die-cast aluminum/low-copper alloy housing. Ceiling-mount only; includes lamps and die-cast backplate.

View More

Technical Specs

  • Item Utilitarian, Wall or Ceiling Mounted
  • Voltage 120/208/240/277
  • Fixture Wattage 150
  • Housing Finish Bronze
  • Lamp Watts 150
  • Length 12"
  • Width 12"
  • Height 9-1/2"
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Ballast Type High Power Factor
  • Standards UL Listed For Wet Location
  • Mounting Ceiling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products