DV
LITHONIA LIGHTING

Fixture, Hi Abuse, 100 W

  • Item # 3GE21
  • My Part #
  • Mfr. Model # VR4C 100S 120 L/LP
  • Catalog Page # N/A
  • UNSPSC # 39111521
Fixture, Hi Abuse, 100 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Utilitarian, Wall or Ceiling Mounted
  • Voltage 120
  • Fixture Wattage 100
  • Housing Finish Bronze
  • Lamp Watts 100
  • Length 12"
  • Width 12"
  • Height 9-1/2"
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Ballast Type High Power Factor
  • Standards UL Listed For Wet Location
  • Mounting Wall or Ceiling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products