Skip Content

ST
LITHONIA LIGHTING

Fixture,Hi Abuse,60 W

  • Item # 3FB60
  • My Part #
  • Mfr. Model # VSL 2 32 SCEMVOLT GEB10IS
  • Catalog Page # 450
  • UNSPSC # 39111501
Fixture,Hi Abuse,60 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $329.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged vandal-resistant unit withstands extreme physical assault and environmental abuse, making it an excellent choice for high-risk applications. A 1-pc. molded polycarbonate lens encloses all exposed sides of the 16-ga. steel housing and is secured with tamper-resistant Torx® fasteners. Surface conduit entrance at fixture ends. Wall- or ceiling-mount.

View More

Technical Specs

  • Item Enclosed Linear Fluorescent
  • Voltage 120 to 277
  • Fixture Wattage 56
  • Housing Finish White
  • Lamp Watts 28
  • Length 49-3/8"
  • Width 9-1/4"
  • Height 3-3/8"
  • Ambient Temp. Range 0 Degrees to 77 Degrees F
  • Ballast Type Electronic
  • Standards UL Listed For Wet Location
  • Mounting Wall or Ceiling
  • Warranty 2ACC8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.