Skip Content

NC
ACUITY LITHONIA

Fixture,Surface Mount,Volumetric,T8,17W

  • Item # 16U246
  • My Part #
  • Mfr. Model # ST8 2 17 MVOLT GEB10IS
  • Catalog Page # 437
  • UNSPSC # 39111521
Fixture,Surface Mount,Volumetric,T8,17W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $222.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
  • Nominal Length 24"
  • Nominal Width 10-1/8"
  • Nominal Height 3-7/8"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 33.0
  • Lamp Watts - Fixtures 17.0
  • Fixture Voltage 120/277
  • Dimmable No
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lamp Type - Fixtures T8
  • Lamp Quantity 2
  • Lighting Certification Unrated
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Metal Gauge 22
  • Housing Finish White Polyester Powder
  • Suggested Lamp Item No. 6XV01
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Mounting Ceiling
  • Standards UL listed to U.S. and Canadian safety standards
  • Series ST
  • Description/Special Features High Performance
  • Item Surface Mount Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.