Skip Content
TP
ACUITY LITHONIA

Digital Wall Switch, White, Wall Installation Type

  • Item # 20VE72
  • Mfr. Model # BR4 BWH PWH
  • Catalog Page # N/A
  • UNSPSC # 39121107
Digital Wall Switch, White, Wall Installation Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $238.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Can be programmed to control any relay in a GR 2400 system. Comes factory preprogrammed or can be programmed in the field using a digital time clock.

View More

Technical Specs

  • Item Digital Wall Switch
  • Description/Special Features (4) Button Brighton Switch
  • Installation Type Wall
  • Number of Buttons 4
  • Color White
  • For Use With Relay Panel
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.