Skip Content

WV
LITHONIA LIGHTING

Decorative Wall Fixture,70W,120-277V

  • Item # 1THW8
  • My Part #
  • Mfr. Model # WSTM 70M MD TB LPI
  • Catalog Page # N/A
  • UNSPSC # 39111605
Decorative Wall Fixture,70W,120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $298.75 / each

Web Price $451.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.95 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Decorative Wall Fixture
  • Type - Wall Pack Fixtures Architectural
  • Sensor Type - Fixtures No Sensor Included
  • Lamp Watts - Fixtures 70.0
  • Housing Finish Textured Dark Bronze
  • Fixture Housing Material Aluminum
  • Fixture Housing Color White
  • Fixture Height 5-3/4"
  • Fixture Width 7-1/2"
  • Fixture Length 12-1/2"
  • Lighting Certification Unrated
  • IP Rating IP65
  • Lamp Included / Lamp Not Included Lamp Included
  • Lamp Type Metal Halide
  • Suggested Lamp Item No. 6V746
  • Socket Type Medium
  • Lens Type Tempered Glass
  • Mounting Vertical Surface
  • Light Distribution Medium Throw
  • Special Features Decorative
  • Series WST
  • Includes Lamp
  • Standards UL Listed for Wet Locations, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.