Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LITHONIA LIGHTING

Commercial Fluorescent Fixture

  • Item # 1THR8
  • My Part #
  • Mfr. Model # 2M 3 32 A12 MVOLT 1/3 GEB10IS
  • Catalog Page # 437
  • UNSPSC # 39111501
Commercial Fluorescent Fixture close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $242.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 28.43 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard electronic ballast ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only.
• Mounting hardware included
• Lamps sold separately

View More

Technical Specs

  • Item Commercial Fluorescent Fixture
  • Lamp Quantity 3
  • Suggested Lamp Item No. 2ETU3
  • Lamp Watts 28
  • Replacement Lens 1VNT2
  • Height 3-3/4"
  • Length 48"
  • Width 24"
  • Ballast Quantity 1
  • Ballast Type One, 3-lamp, Instant Start Electronic
  • Description/Special Features For Use in Commercial Offices and Retail Applications
  • Ambient Temp. Range 0 to 104 Degrees F
  • Lamp Included No
  • Housing Material Steel
  • Housing Finish High Gloss, Baked White Enamel
  • Standards UL Listed, CSA Certified
  • Series 2M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.