Skip Content
WV
ACUITY LITHONIA

Ballast Housing,Open,High Bay,MH,350 W

  • Item # 3JWH4
  • My Part #
  • Mfr. Model # TH 350MP 480 SCWA HSG
  • Catalog Page # N/A
  • UNSPSC # 39111801
Ballast Housing,Open,High Bay,MH,350 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $201.88 / each

Web Price $212.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Ballast Housing
  • Type High Bay Housings
  • Lamp Type MH
  • Lamp Watts 350
  • Fixture Wattage 397
  • Voltage 480
  • Height 17-1/4"
  • Width 17-1/2"
  • Ambient Temp. Range -22 to 131 Degrees F
  • Socket Type Protected
  • Lamp Included No
  • Match Code A
  • Suggested Lamp Item No. 5HB84
  • Ballast Housing Heavy-Duty Die-Cast Aluminum
  • Housing Finish White Polyester Powder Paint
  • Mounting Type Pendant Mount
  • Use With 3GU49 / 5YA47 / 3GU51 / 3GU52 / 3GA46
  • Series TH
  • Description/Special Features Protected Pulse Start
  • Standards Ul Listed, NOM Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.