Skip Content
WV
ACUITY LITHONIA

Ballast, Enclosed, Low Bay, MH, 400 W

  • Item # 3JWK3
  • Mfr. Model # TX 400MP 480 SCWA HSG
  • Catalog Page # 464
  • UNSPSC # 39111801
Ballast,Enclosed,Low Bay,MH,400 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item HID Ballast Housing
  • Type Low Bay Ballast Housings Standard
  • Lamp Type MH
  • Lamp Watts 400
  • Fixture Wattage 452
  • Voltage 480
  • Height 7"
  • Width 10"
  • Ambient Temp. Range -22 to 104 Degrees F
  • Socket Type Protected
  • Lamp Included No
  • Match Code J
  • Suggested Lamp Item No. 6XV25
  • Ballast Housing Heavy-Duty Die-Cast Aluminum
  • Housing Finish White Polyester Powder Paint
  • Mounting Type Pendant Mount
  • Use With 3GU54 / 3GU55 / 3GU56 / 5YB77 / 3GA48 / PA22C U
  • Series TX
  • Description/Special Features Protected Pulse Start
  • Standards UL Listed, NOM Certified, UL Listed for Damp Locations.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

TX 400MP 480 SCWA HSG

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.