Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

33" x 25" x 8-1/4" 400 Watt Type III Area/Roadway

  • Item# 3JXC9
  • Mfr. Model# MR2 400M SR3 TB SCWA SPA LPI
  • Catalog Page# 592
  • UNSPSC# 39111605
33" x 25" x 8-1/4" 400 Watt Type III Area/Roadway close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,212.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 50.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Area/Roadway
  • Lamp Type MH
  • Lamp Watts 400
  • Voltage 120-277
  • Lens Type Tempered Glass
  • Description/Special Features Ballast Meets Efficiency Standards for EISA Regulations
  • Socket Type Mogul Base
  • Housing Material Die Cast Aluminum
  • Housing Finish Dark Bronze Polyester Powder
  • NEMA Light Distribution Type III
  • Gasket Silicone
  • Mounting Square Pole
  • Suggested Lamp Item No. 6XV25
  • Includes Mounting Arm and Hardware
  • Lamp Included Yes
  • Length 33"
  • Width 25"
  • Height 8-1/4"
  • Standards UL Listed for Wet Locations, CSA Certified, IP65 Rated, NOM Certified
  • Series MR2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.