Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Area Light, 143W, SR5

  • Item# 21P674
  • Mfr. Model# DSX1LED60C53050KT5MMVOLTRPADDBXD
  • Catalog Page# 591
  • UNSPSC# 39111605
Area Light,143W,SR5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,868.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Area/Roadway Lighting

• 120/277V
SR3/5, DSX1 Series

• Acrylic lens
Aluminum housing is designed to blend in stylishly and deliver excellent light uniformity in pedestrian and area lighting applications. Fully gasketed. RoHS Compliant. IP65 rated. Each includes round-pole bracket.
CSA Certified for U.S. and Canada.

View More

Technical Specs

  • Item Area Light
  • Watts 143
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 100,000 hr.
  • Color Temp. 5000K
  • Lumens Per Watt 87.0
  • Lumens 12,455
  • Fixture Height 7-1/2"
  • Fixture Width 13"
  • Fixture Length 33"
  • Housing Finish Dark Bronze
  • Housing Material Aluminum
  • Light Distribution SR5
  • Mounting Pole/Wall
  • Gasket Fully Gasketed
  • CRI 68
  • Fixture Lens Material Acrylic
  • Temp. Range 0 to 122 Degrees F
  • Includes Round Pole Bracket
  • Description/Special Features Replaces 100 - 400W Metal Halide in Pedestrian and Area Lighting Applications
  • Standards CSA Certified to U.S. and Canadian Standards. IP65 rated.
  • Warranty 5 yr. Limited
  • LED Replacement For 250W HPS/MH
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.