Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Area Light, 73W, SR5

  • Item# 21P664
  • Mfr. Model# KADLED20C100040KR3MVOLTPUMBAK04DDBXD
  • Catalog Page# 591
  • UNSPSC# 39111605
Area Light,73W,SR5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Area Light
  • Watts 73
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 100,000 hr.
  • Color Temp. 4000K
  • Lumens Per Watt 91.0
  • Lumens 6571
  • Fixture Height 7-1/8"
  • Fixture Width 17-1/2"
  • Fixture Length 17-1/2"
  • Housing Finish Dark Bronze
  • Housing Material Aluminum
  • Light Distribution Type 3
  • Mounting Pole/Wall
  • Gasket Fully Gasketed
  • CRI 70
  • Fixture Lens Material Tempered Glass
  • Temp. Range -40 to 40 Degrees C
  • Includes 4" Universal MTG Adaptor
  • Description/Special Features Ideal for Parking Areas, Street Lighting, Walkways and Car Lots
  • Standards CSA Certified to U.S. and Canadian Standards. IP65 rated.
  • Warranty 5 yr. Limited
  • LED Replacement For 150W HPS/MH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None