Skip Content

 
ACUITY LITHONIA

LED Architectural Wall Sconce

LED Architectural Wall Sconce close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • LED Replacement For 70W HPS/MH 
  • Item LED Architectural Wall Sconce 
  • Lumens 3944 
  • Lumens Per Watt 84.0 
  • Fixture Voltage 120 to 277 
  • Color Temp. 4000K 
  • Fixture Height 7-1/4" 
  • Fixture Length 16-1/4" 
  • Housing Finish Dark Bronze 
  • Fixture Lens Material Acrylic 
  • Light Distribution Type II 
Watts
Please Select
Fixture Width
Please Select
Series
Please Select

Your Filters:

Clear All
Price
  • $800-$900 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Watts
Fixture Width
Series
Price
Qty
Please use Qty box to add item(s) to cart.
WSR LED 2 10A700/40K SR2 MVOLT DDBXD
17
9"
WSR LED

$828.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $828.50 / each

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Item LED Architectural Wall Sconce
  • Watts 17
  • Lumens 3944
  • Lumens Per Watt 84.0
  • Fixture Voltage 120 to 277
  • Color Temp. 4000K
  • Fixture Height 7-1/4"
  • Fixture Width 9"
  • Fixture Length 16-1/4"
  • Housing Finish Dark Bronze
  • Fixture Lens Material Acrylic
  • Series WSR LED
  • Light Distribution Type II
WST LED 2 10A700/40K SR2 MVOLT DDBXD
47
9-7/64"
WST LED

$820.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $820.00 / each

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Item LED Architectural Wall Sconce
  • Watts 47
  • Lumens 3944
  • Lumens Per Watt 84.0
  • Fixture Voltage 120 to 277
  • Color Temp. 4000K
  • Fixture Height 7-1/4"
  • Fixture Width 9-7/64"
  • Fixture Length 16-1/4"
  • Housing Finish Dark Bronze
  • Fixture Lens Material Acrylic
  • Series WST LED
  • Light Distribution Type II
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More