Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ACUITY LITHONIA

98W Dust Resistant Fixture, Electronic Program Start Ballast Type, T8HO Lamp Type

  • Item# 6HHG4
  • Mfr. Model# DMW 2 48T8HO MVOLT GEB10PS
  • Catalog Page# 455
  • UNSPSC# 39111901
98W Dust Resistant Fixture, Electronic Program Start Ballast Type, T8HO Lamp Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $305.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dust Resistant Fixture
  • Lamp Quantity 2
  • Lamp Type T8HO
  • Lamp Watts 44
  • Fixture Wattage 98W
  • Voltage 120 to 277
  • Description/Special Features Cold Weather Ballast
  • Lens Type Acrylic
  • Ballast Type Electronic Program Start
  • Ballast Quantity 1
  • Housing Material Fiberglass
  • Housing Finish High Gloss, Baked White Enamel
  • Lamp Included No
  • Ambient Temp. Range -20 Degrees to 104 Degrees F
  • Mounting Unit
  • Length 50"
  • Height 5-5/8"
  • Width 8-1/8"
  • Standards UL, CSA, NOM Certified, FDA, USDA, NSF Compliant
  • Series DMW
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


98W Dust Resistant Fixture, Electronic Program Start Ballast Type, T8HO Lamp Type is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Bulbs are special order. Although the fixture may be a decent price, the bulbs are special order and are only available in 36 packs. These bulbs run around $500. Be sure to plan on the extra cost and time needed.
Date published: 2012-05-15
  • y_2017, m_3, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6HHG4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.