Skip Content

ST
LITHONIA LIGHTING

8" x 3" x 7-1/2" 37 Watt LED Wall Pack, Dark Bronze

  • Item # 32JA20
  • My Part #
  • Mfr. Model # OLWX1 LED 40W 50K 120 PE DDB M4
  • Catalog Page # N/A
  • UNSPSC # 39111503
LED Wall Pack,37W,120V,4079L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $317.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • LED Replacement For 250W HPS/MH
  • Type - Wall Pack Fixtures Dusk-to-Dawn
  • Sensor Type - Fixtures Photocell
  • Max. Fixture Wattage 40.0
  • Lamp Watts - Fixtures 40.0
  • Lumens 4079
  • Lumens Per Watt 110.0
  • Color Temp. 5000K
  • Fixture Voltage 120
  • Color Rendering Index 70
  • Housing Finish Dark Bronze
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 7-1/2"
  • Fixture Width 3"
  • Fixture Length 8"
  • Fixture Rated Life 100,000 hr.
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Lens Material Glass
  • Series OLWX
  • Operating Temp. Range -40 Degrees to 40 Degrees C
  • Light Distribution Type V
  • Recommended Mounting Height 10 to 15 ft.
  • Description/Special Features Full Cut-Off, Up or Down-Light, Mounts to Recessed Junction Box or Surface Mounting for Conduit Through-Wiring, Optional Flood Mounting Accessories Include Knuckle, Slipfitter and Yoke Mount
  • Standards UL/cUL
  • IP Rating 66
  • Includes Wall Mount Bracket and Surface Mount Junction Box
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
  • Item LED Wall Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.