Skip Content

ST
LITHONIA LIGHTING

8" x 16-1/4" x 15-3/4" 39 Watt LED Wall Pack, Dark Bronze

  • Item # 39X630
  • My Part #
  • Mfr. Model # TWH LED 10C 50K
  • Catalog Page # 454
  • UNSPSC # 39111503
LED Wall Pack,39W,120-277V,3398 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $520.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 30.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ACUITY LITHONIA LED wall pack is capable of replacing up to a 400W metal halide luminaire which saving up to 77% in energy costs.

View More

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 39.0
  • Lamp Watts - Fixtures 39.0
  • Lumens 3398
  • Lumens Per Watt 87.0
  • Color Temp. 5000K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 70.0
  • Housing Finish Dark Bronze
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 15-3/4"
  • Fixture Width 16-1/4"
  • Fixture Length 8"
  • Fixture Rated Life 100,000 hr.
  • Lighting Certification Unrated
  • Fixture Lens Material Tempered Glass
  • Series TWH
  • Operating Temp. Range 0 Degrees to 104 Degrees F
  • Light Distribution Type III Medium
  • Recommended Mounting Height 8 to 20 ft.
  • Description/Special Features 10 LED (One Light Engine), 1000A Drive Current
  • Standards CSA Certified to US and Canadian Standards
  • IP Rating 55
  • Includes Wall Mount Bracket and Surface Mount Junction Box
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Item LED Wall Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.