Skip Content

DV
LITHONIA LIGHTING

8" Non-Dimmable LED Can Light Retrofit Kit; Lumens: 3000, Voltage: 120, Watts: 46

  • Item # 22CK53
  • My Part #
  • Mfr. Model # RV8 35/30 120 HSG
  • Catalog Page # N/A
  • UNSPSC # 32111503
8" Non-Dimmable LED Can Light Retrofit Kit; Lumens: 3000, Voltage: 120, Watts: 46 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 8"
  • Watts 46
  • Lumens 3000
  • Lumens Per Watt 64.0
  • Voltage 120
  • Color Temp. 3500K
  • CRI 80
  • LED Replacement For 150W INC/41W-45W CFL
  • Dimmable / Non-Dimmable Non-Dimmable
  • Width 9-1/4"
  • Temp. Range -18 Degrees to 100 Degrees F
  • Standards UL
  • Height 8"
  • Length 9"
  • Socket Type E26
  • Kit Contents Housing Clips
  • Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms