Skip Content

C3
ACUITY LITHONIA

8" LED Parking Garage Light with 3830 Lumens

  • Item # 39UR39
  • My Part #
  • Mfr. Model # PGX LED P1 40K T5M MVOLT PM DWHXD
  • Catalog Page # 473
  • UNSPSC # 39111521
LED Parking Garage Light,5316 lm,4000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $604.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Acuity Lithonia Lighting® PGX Series Outdoor Fixture instead of halogen HID lighting in parking garage and similar applications in both new and retrofit installations.

View More

Technical Specs

  • Item LED Parking Garage Light
  • Housing Color White
  • Color Temp. 4000K
  • CRI 70
  • Height 8"
  • Lumens 3830
  • Voltage 120-277
  • Watts 47
  • Lumens Per Watt 113.0
  • Light Distribution Medium
  • Rated Life 100,000 hr.
  • Standards CSA Certified to U.S. and Canadian Standard
  • Warranty 5 Year
  • LED Replacement For 175W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.