Skip Content


8" Dimmable LED Can Light Retrofit Kit; Lumens: 3000, Voltage: 120, Watts: 42

  • Item # 20JP14
  • My Part #
  • Mfr. Model # RV8 35/30 R08AR 120 WWGR
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Retrofit Kit,3500K,3000L,120V,42W close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $209.70 / each

Web Price $233.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Can be installed into all existing 4", 5" and 6" rough-in sections. Include housing and trim. Line Voltage Dimmable. IC rated and wet location listed. Rated life: 50,000 hr.

View More

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 8"
  • Watts 42
  • Lumens 3000
  • Lumens Per Watt 77.0
  • Voltage 120
  • Color Temp. 3500K
  • CRI 83
  • LED Replacement For 70W HPS/MH
  • Dimmable / Non-Dimmable Dimmable
  • Width 9-1/8"
  • Temp. Range -15 Degrees to 104 Degrees F
  • Standards UL
  • Height 9-1/8"
  • Length 9-1/8"
  • Kit Contents LED and Wire Whip
  • Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.