Skip Content

TP
LITHONIA LIGHTING

63,912 Lumens LED Floodlight, Dark Bronze, LED Replacement For 1000W HPS/MH

  • Item # 53XH04
  • My Part #
  • Mfr. Model # HLF2 LED P3 50K WFL MVOLT IS DDBXD
  • Catalog Page # 460
  • UNSPSC # 39111704
LED Floodlight,598W,5000K Color,10" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,522.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 73.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Floodlight
  • Watts 598
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 107.0
  • Color Temp. 5000K
  • Fixture Rated Life 100,000 hr.
  • Fixture Length 10"
  • Fixture Width 25"
  • Fixture Height 22"
  • Housing Finish Dark Bronze
  • Mounting Slip Fitter
  • Light Distribution Wide Flood
  • Lumens 63,912
  • Housing Material Aluminum
  • CRI 70
  • Temp. Range -40 Degrees to 55 Degrees C
  • Fixture Lens Material Glass
  • Warranty 5 yr.
  • IP Rating 66
  • Standards CSA Certified
  • Includes Integral Slipfitter
  • LED Replacement For 1000W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.