Skip Content

C3
ACUITY LITHONIA

52" x 7" x 4-3/4" Fluorescent Lamp Ceiling/Suspended Mount Vapor Tight Fixture

  • Item # 40L083
  • My Part #
  • Mfr. Model # FEM4 1 32 X32 BMPCL MVOLT ADOPH
  • Catalog Page # 455
  • UNSPSC # 39111902
Vapor Tight Fixture,1Lamp,32W,Poly,4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $241.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Special Application Fluorescent Fixtures

• Lamps not included
Vaportight Fixtures
Ballasts are energy-saving and thermally protected.
UL Listed for wet locations. CSA Certified.

View More

Technical Specs

  • Item Vapor Tight Fixture
  • Lamp Quantity 1
  • Lamp Type Fluorescent
  • Lamp Watts 32
  • Fixture Wattage 28
  • Voltage 120-277
  • Lamp Included No
  • Mounting Ceiling/Suspended
  • Description/Special Features Advance Ballast
  • Lens Type Polycarbonate
  • Housing Material Fiberglass
  • Housing Finish Fiberglass
  • Suggested Lamp Item No. 3VK30
  • Length 52"
  • Height 4-3/4"
  • Width 7"
  • Standards UL/Wet Location
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.