Skip Content

C3
ACUITY LITHONIA

52" x 14-5/8" x 6" LED High Bay Wash Down Fixture with 14,059 Lumens and General Light Distribution

  • Item # 39X637
  • My Part #
  • Mfr. Model # FHE 12000LM ACL MD MVOLT GZ10 50K 70CRI
  • Catalog Page # 460
  • UNSPSC # 39111902
LED HB Wash Down Fixture,14059L,5700K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,373.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acuity Lithonia Lighting® FHE Series High Bay LED Hosedown Fixture features a 1-pc. fiberglass housing with closed-cell gasket and watertight plugs at conduit entry. It provides general light distribution in food and beverage processing, cold storage, natatoriums, and garden centers. Impact-resistant clear acrylic diffuser. Certified to meet NSF Splash Zone 2.

View More

Technical Specs

  • Item LED High Bay Wash Down Fixture
  • LED Replacement For 2 Lamp LFL
  • Fixture Voltage 120 to 277
  • Watts 95
  • Lumens 14,059
  • Color Temp. 5700K
  • Fixture Rated Life 100,000 hr.
  • Standards NSF, UL
  • Light Distribution General
  • Fixture Length 52"
  • Fixture Width 14-5/8"
  • Fixture Height 6"
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Lens Type Clear
  • Fixture Series FHE
  • Occupancy Sensor No
  • Fixture Lens Material Acrylic
  • Number of Light Bars 3
  • CRI 70
  • Lumens Per Watt 147.99
  • Fixture Temp. Range -22 Degrees to 104 Degrees F
  • Includes Stainless Steel Universal Hanging Clips, Watertight Plugs
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.