Skip Content

NC
LITHONIA LIGHTING

52" x 14-5/8" x 6" Linear High Bay with 9921 Lumens and Medium Light Distribution

  • Item # 39X636
  • My Part #
  • Mfr. Model # FHE 9000LM ACL MD MVOLT GZ10 50K 70CRI
  • Catalog Page # 447
  • UNSPSC # 39111902
LED HB Wash Down Fixture,9921L,5700K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,401.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acuity Lithonia Lighting® FHE Series High Bay LED Hosedown Fixture features a 1-pc. fiberglass housing with closed-cell gasket and watertight plugs at conduit entry. It provides general light distribution in food and beverage processing, cold storage, natatoriums, and garden centers. Impact-resistant clear acrylic diffuser. Certified to meet NSF Splash Zone 2.

View More

Technical Specs

  • Suggested Fixture Mounting Height 10 to 40 ft.
  • Lumens 9921
  • Light Distribution Medium
  • Color Temp. 5700K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards NSF, UL
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 75.0
  • Lamp Watts - Fixtures 75.0
  • Fixture Temp. Range -22 Degrees to 104 Degrees F
  • IP Rating 65, 66, 67
  • Color Rendering Index 70.0
  • Number of Light Bars 3
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Type Clear
  • Fixture Lens Material Acrylic
  • Lumens Per Watt 132.3
  • Fixture Reflector Material Acrylic
  • Fixture Housing Color White
  • Fixture Housing Material Fiberglass
  • Occupancy Sensor No
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 52"
  • Fixture Width 14-5/8"
  • Fixture Height 6"
  • Fixture Mounting Type Ceiling, Suspended
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 2 Lamp LFL
  • Fixture Series FHE
  • Includes Stainless Steel Universal Hanging Clips, Watertight Plugs
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.