Skip Content
TP
ACUITY LITHONIA

47-3/8" x 20-1/8" x 2-3/4" LED High Bay with 33,203 Lumens and Narrow Light Distribution

  • Item # 53KD40
  • My Part #
  • Mfr. Model # IBG36000LMSEFAFLNDHVOLTOZ1040K80CRIDWH
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED High Bay,229W,Narrow Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,340.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acuity Lithonia Lighting® IBG Series High Bay LED Fixture is highly configurable, with a standard IPX5 dust-resistant diffuse lens. An outstanding choice for warehousing, manufacturing, and general industrial applications.

• Rated avg. life: 100,000 hr.
• 5-yr. limited warranty

View More

Technical Specs

  • Item LED High Bay
  • LED Replacement For 750W HPS/MH
  • Fixture Voltage 347 to 480
  • Watts 229
  • Lumens 33,203
  • Color Temp. 4000K
  • Fixture Rated Life 100,000 hr.
  • Standards UL1598, CSA Certified to U.S. and Canadian Safety Standards
  • Light Distribution Narrow
  • Fixture Mounting Type Standard
  • Fixture Length 47-3/8"
  • Fixture Width 20-1/8"
  • Fixture Height 2-3/4"
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Lens Type Frosted
  • Fixture Series IBG
  • Occupancy Sensor No
  • Fixture Lens Material Acrylic
  • Number of Light Bars 6
  • Space to Mtg. Height Ratio 0.85
  • CRI 80
  • Lumens Per Watt 143.1
  • Fixture Temp. Range -40 Degrees to 131 Degrees F
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.