ST
LITHONIA LIGHTING

14-1/8" x 14-1/8" x 19-1/2" Linear High Bay with Medium Light Distribution

  • Item # 3JWJ4
  • My Part #
  • Mfr. Model # THD 400MP A15 TB SCWA LPI
  • Catalog Page # 445
  • UNSPSC # 39111521
14-1/8" x 14-1/8" x 19-1/2" Linear High Bay with Medium Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $245.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Suggested Fixture Mounting Height 18 to 30 ft.
  • Light Distribution Medium
  • Light Technology HID
  • Lighting Certification Unrated
  • Standards CSA, UL Damp Location
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 452.0
  • Lamp Watts - Fixtures 400.0
  • Fixture Length 14-1/8"
  • Fixture Width 14-1/8"
  • Fixture Height 19-1/2"
  • Fixture Housing Material Aluminum
  • Housing Finish White Polyester Powder Coated
  • Fixture Housing Color White
  • Lamp Type - Fixtures MH
  • Suggested Lamp Item No. 6XV25
  • Reflector Type Open
  • Reflector Material Aluminum
  • Space to Mtg. Height Ratio 1.7
  • Ballast Type Super Constant Wattage Autotransformer
  • Ballast Quantity 1
  • Lamp Included Yes
  • Mounting Suspended Pendant
  • Fixture Temp. Range -22 Degrees to 131 Degrees F
  • Dimmable No
  • Series THD
  • Description/Special Features Protected Pulse Start
  • Item HID Fixture
  • Match Code A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.