Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LITHONIA LIGHTING

45" x 15-3/4" x 3-1/4" with 10,000 Lumens and Wide Light Distribution

  • Item # 26X689
  • My Part #
  • Mfr. Model # IBL 9L WD LP740 DLC
  • Catalog Page # N/A
  • UNSPSC # 39111521
45" x 15-3/4" x 3-1/4" with 10,000 Lumens and Wide Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Lumens 10,000
  • Light Distribution Wide
  • Color Temp. 4000K
  • Standards DLC
  • Fixture Voltage 120 to 277
  • Fixture Temp. Range -13 Degrees to 122 Degrees F
  • Number of Light Bars 2
  • Lumens Per Watt 103.0
  • Space to Mtg. Height Ratio 1.3
  • Fixture Length 45"
  • Fixture Width 15-3/4"
  • Fixture Height 3-1/4"
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 250W HPS/MH
  • Includes 4000k Coloring
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products