Skip Content

WV
LITHONIA LIGHTING

44" x 15-1/4" x 4-3/8" Linear High Bay with 18,478 Lumens and Medium Light Distribution

  • Item # 30YH62
  • My Part #
  • Mfr. Model # IBH 18L MVOLT
  • Catalog Page # 447
  • UNSPSC # 39111521
44" x 15-1/4" x 4-3/8" Linear High Bay with 18,478 Lumens and Medium Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $566.20 / each

Web Price $596.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for manufacturing, warehousing, and other large indoor spaces. Medium light distribution is offered to meet horizontal and vertical light-level requirements. Suitable for wet locations. Mounting heights from 15 to 40 ft. DesignLights® Consortium (DLC) qualified.

View More

Technical Specs

  • Suggested Fixture Mounting Height 10 to 40 ft.
  • Lumens 18,478
  • Light Distribution Medium
  • Color Temp. 4000K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards CSA Certified to U.S. and Canadian Safety Standards
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 142.0
  • Lamp Watts - Fixtures 142.0
  • Fixture Temp. Range -20 Degrees to 40 Degrees C
  • IP Rating Not Rated
  • Color Rendering Index 70.0
  • Number of Light Bars 4
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Material Acrylic
  • Lumens Per Watt 146.0
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Space to Mtg. Height Ratio 1.2
  • Occupancy Sensor No
  • Dimmable No
  • Emergency Back Up Battery No
  • Fixture Length 44"
  • Fixture Width 15-1/4"
  • Fixture Height 4-3/8"
  • Fixture Mounting Type Ceiling, Suspended
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 400W HPS/MH
  • Fixture Series IBH
  • Includes Lens, Dimmable Driver
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.