Skip Content

DV
LITHONIA LIGHTING

42-1/2" x 5" x 1-1/8" Hardwired Undercabinet Fixture

  • Item # 1VNL3
  • My Part #
  • Mfr. Model # UC 42E 120 SWR M6
  • Catalog Page # N/A
  • UNSPSC # 39111501
Undercabinet Fixture,T5,13W,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Lamp Included No
  • Lamp Quantity 2
  • Housing Material 20 Gauge Steel
  • Housing Finish White
  • Switch Type On/Off
  • Standards UL Listed, CSA Certified
  • Lens Type White Acrylic
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Mounting Undercabinet
  • Ambient Temp. Range 32 to 77 Degrees F
  • Suggested Lamp Item No. 2EAC6
  • Series UC
  • Item Undercabinet Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products