TP
LITHONIA LIGHTING

52" x 7" x 4-3/4" Linear High Bay with Wide Light Distribution

  • Item # 40L088
  • My Part #
  • Mfr. Model # FEM4 1 32 X32 IMACL MVOLT GEB10ISH
  • Catalog Page # N/A
  • UNSPSC # 39111501
52" x 7" x 4-3/4" Linear High Bay with Wide Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $254.41 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Suggested Fixture Mounting Height Up to 10 ft.
  • Light Distribution Wide
  • Light Technology Fluorescent
  • Lighting Certification Unrated
  • Standards UL Listed, NSF Splash Zone Certified, Meets FDA/USDA Guidelines, IP65, IP66 and IP67 Rated
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 38.0
  • Lamp Watts - Fixtures 32.0
  • Fixture Length 52"
  • Fixture Width 7"
  • Fixture Height 4-3/4"
  • Fixture Housing Material Fiberglass
  • Housing Finish Polyster Powder Paint
  • Fixture Housing Color Gray
  • Number of Light Bars 1
  • Lamp Type - Fixtures T8
  • Suggested Lamp Item No. 3vk30
  • Reflector Type MIRO 4
  • Reflector Material Aluminum
  • Space to Mtg. Height Ratio 1
  • Ballast Type Electronic Instant Start
  • Ballast Quantity 1
  • Lamp Included No
  • Mounting Ceiling or Suspended
  • Fixture Temp. Range 0 Degrees to 104 Degrees F
  • Dimmable Yes
  • IP Rating 65, 66, 67
  • Series FEM
  • Description/Special Features Cold Storage with Heat Slots
  • Item Conveyor Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.