Skip Content

C3
ACUITY LITHONIA

360W Fluorescent High Bay Fixture, 120 to 277VAC Voltage, Suggested Lamp Item No. 5AE35

  • Item # 1BP80
  • My Part #
  • Mfr. Model # TMS5HB 3 54T5HO SBL WD MVOLT 1/41/2 ACNS
  • Catalog Page # 461
  • UNSPSC # 39111501
Fluorescent High Bay Fixture,T5HO,360W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $350.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fluorescent High Bay Fixture
  • Lamp Quantity 6
  • Lamp Type T5HO
  • Suggested Lamp Item No. 5AE35
  • Fixture Wattage 360W
  • Voltage 120 to 277VAC
  • Description/Special Features Tandem Double Length Unit
  • Length 92-1/8"
  • Width 9-3/4"
  • Height 4-1/4"
  • Light Distribution Wide
  • Reflector Type White
  • Reflector Material Aluminum
  • Mounting Height 15 to 25 ft.
  • Space to Mtg. Height Ratio 1
  • Lamp Watts 51W
  • Ballast Type Electronic
  • Ballast Quantity 2
  • Housing Material 20 ga. Steel
  • Housing Finish High Gloss White Baked Enamel
  • Lamp Included No
  • Series TMS5HB
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.