Skip Content

TP
ACUITY LITHONIA

3500K Troffer Fixture Retrofit Kit, 46.9 Watts, 120 to 277 Voltage

  • Item # 35LM26
  • My Part #
  • Mfr. Model # 2GTL4R 48L EZ1 LP835 WWGR
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED Troffer Kit,3500K,5027 lm,46.9W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $235.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replace your fluorescent troffers and parabolic fixtures with LED for improved light quality and greater energy savings.

View More

Technical Specs

  • Item Troffer Fixture Retrofit Kit
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DLC Premium
  • Dimmable Yes
  • Lumens 5027
  • Color Temp. 3500K
  • Color Rendering Index 82
  • Max. Fixture Wattage 46.9
  • Lumens Per Watt 107.0
  • Fixture Voltage 120 to 277
  • Fixture Length 48"
  • Fixture Width 22-1/2"
  • Fixture Height 3-3/4"
  • Fixture Item Troffer Fixture Retrofit Kit
  • Fixture Warranty 5 yr.
  • Kit Contents LED Board, Driver, Reflector and Bracket
  • Fixtures Per Kit 1
  • Standards UL/cUL Classified
  • For Use With Fluorescent Troffers and Parabolics
  • Fixture Temp. Range 0 Degrees to 75 Degrees F
  • LED Replacement For 4 Lamp LFL
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.