Skip Content

TP
LITHONIA LIGHTING

3500K Troffer Fixture Retrofit Kit, 50 Watts, 120/277 Voltage

  • Item # 31A164
  • My Part #
  • Mfr. Model # 2RTL4RT 48L EZ1 LP835
  • Catalog Page # N/A
  • UNSPSC # 32111503
3500K Troffer Fixture Retrofit Kit, 50 Watts, 120/277 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $455.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replace your fluorescent troffers and parabolic fixtures with this LED fixture retrofit kit for improved light quality and greater energy savings.

View More

Technical Specs

  • Item Troffer Fixture Retrofit Kit
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Dimmable Yes
  • Lumens 4300
  • Color Temp. 3500K
  • Color Rendering Index 82.0
  • Max. Fixture Wattage 50.0
  • Lumens Per Watt 86.0
  • Fixture Voltage 120/277
  • Fixture Length 24"
  • Fixture Width 48"
  • Fixture Height 3-1/8"
  • Fixture Item Troffer Fixture Retrofit Kit
  • Fixture Warranty 5 yr. Limited Warranty
  • Standards CSA Certified to Meet U.S. and Canadian Standards
  • Fixture Temp. Range 0 Degrees to 104 Degrees F
  • LED Replacement For 3 Lamp LFL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.