ST
LITHONIA LIGHTING

3285 Lumens 2 ft. x 2 ft.Flat Panel

  • Item # 420V76
  • My Part #
  • Mfr. Model # EPANL 22 34L 35K
  • Catalog Page # N/A
  • UNSPSC # 39112102
3285 Lumens 2 ft. x 2 ft.Flat Panel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.78 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flat Panel
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Color Temp. 3500K
  • Lumens 3285
  • Color Rendering Index 80.0
  • Fixture Voltage 120 to 277
  • Dimmable Yes
  • Max. Fixture Wattage 32.0
  • Lumens Per Watt 105.0
  • Fixture Rated Life 60,000 hr.
  • Length 23-45/64"
  • Width 23-45/64"
  • Height 2-3/16"
  • Fixture Item Flat Panel
  • Temp. Range 20 Degrees to 25 Degrees C
  • Standards CSA, DLC, IC Rated
  • Warranty 5 yr.
  • LED Replacement For 1 Lamp T8
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.