Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
ACUITY LITHONIA

2900 Lumens LED Shop Light, LED Replacement For 2 Lamp LFL, 4000K Color Temp.

  • Item# 20JN97
  • Mfr. Model# 1292L
  • Catalog Page# 462
  • UNSPSC# 39111508
2900 Lumens LED Shop Light, LED Replacement For 2 Lamp LFL, 4000K Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $156.75 / each

List Price $165.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable steel fixture starts reliably down to 0°F and comes with a 9-1/2"" chain and ""S"" hook hangers that allow adjustable mounting angles. CSA Certified for U.S. and Canada.

• For mounting heights up to 20 ft.
• Damp location listed
• DesignLights® Consortium (DLC) qualified
Note: Not for surface-mount applications.

View More

Technical Specs

  • Item LED Shop Light
  • Lumens 2900
  • Number of Light Bars 1
  • Color Temp. 4000K
  • CRI 87
  • Length 50"
  • Width 6"
  • Height 4-1/2"
  • Voltage 120
  • Watts 40
  • Lumens Per Watt 73.0
  • Temp. Range -10 Degrees to 104 Degrees F
  • Rated Life 50,000 hr.
  • Standards UL
  • Includes Power Cord
  • Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.