Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LITHONIA LIGHTING

25-5/8" x 15-1/2" x 2-3/4" Linear High Bay with 14,458 Lumens and Wide Light Distribution

  • Item # 53KC93
  • My Part #
  • Mfr. Model # IBG15000LMSEFAFLWDHVOLTOZ1040K80CRIDWH
  • Catalog Page # N/A
  • UNSPSC # 39111521
25-5/8" x 15-1/2" x 2-3/4" Linear High Bay with 14,458 Lumens and Wide Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Technical Specs

  • Suggested Fixture Mounting Height Up to 60 ft.
  • Lumens 14,458
  • Light Distribution Wide
  • Color Temp. 3000K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards UL1598, CSA Certified to U.S. and Canadian Safety Standards
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 347 to 480
  • Max. Fixture Wattage 97.0
  • Lamp Watts - Fixtures 97.0
  • Fixture Temp. Range -40 Degrees to 131 Degrees F
  • IP Rating 5X
  • Color Rendering Index 80.0
  • Number of Light Bars 4
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Type Frosted
  • Fixture Lens Material Acrylic
  • Lumens Per Watt 148.0
  • Fixture Reflector Material Acrylic
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Space to Mtg. Height Ratio 1.8
  • Occupancy Sensor No
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 25-5/8"
  • Fixture Width 15-1/2"
  • Fixture Height 2-3/4"
  • Fixture Mounting Type Standard
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 200W HPS/MH
  • Fixture Series IBG
  • Fixture Warranty 5 yr. Limited Warranty
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms