Skip Content

TP
ACUITY LITHONIA

25-5/8" x 15-1/2" x 2-3/4" LED High Bay with 14,990 Lumens and General Light Distribution

  • Item # 53KC91
  • My Part #
  • Mfr. Model # IBG15000LMSEFAFLGNDMVOLTOZ1050K80CRIDWH
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED High Bay,97W,General Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $523.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acuity Lithonia Lighting® IBG Series High Bay LED Fixture is highly configurable, with a standard IPX5 dust-resistant diffuse lens. An outstanding choice for warehousing, manufacturing, and general industrial applications.

• Rated avg. life: 100,000 hr.
• 5-yr. limited warranty

View More

Technical Specs

There are no technical specs available for this product.

How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.