Skip Content


248 Watt LED Area Luminaire, 36,674 Lumens, 5000K Color Temp.

  • Item # 53XH53
  • My Part #
  • Mfr. Model # KAX2 LED P2 50K R5 MVOLT RPA DDBXD
  • Catalog Page # 456
  • UNSPSC # 39111605
LED Area Luminaire,248W,36674 lm,8" H close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,194.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 47.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Long-life energy-saving fixture illuminates entry drives, parking lots, and walkways. They can be used to replace halogen fixtures, to provide uniform lighting to the same area with fewer fixtures. Stainless steel bolts fasten the mounting block securely to poles and walls. Aluminum housing. 5-yr. limited warranty.

View More

Technical Specs

  • Item LED Area Luminaire
  • Watts 248
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Lumens Per Watt 148.0
  • Lumens 36,674
  • Fixture Height 8"
  • Fixture Width 13"
  • Fixture Length 34"
  • Housing Finish Dark Bronze
  • Housing Material Die Cast Aluminum
  • Light Distribution Type V
  • Mounting Round Pole
  • CRI 70
  • Fixture Lens Material Acrylic
  • Standards CSA Listed for Wet Locations, IP66
  • LED Replacement For 1000W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.