Skip Content

C3
ACUITY LITHONIA

240W Fluorescent High Bay Fixture, 120 to 277VAC Voltage, Suggested Lamp Item No. 5AE35

  • Item # 6AA17
  • My Part #
  • Mfr. Model # IBZT5 4 WD
  • Catalog Page # 461
  • UNSPSC # 39111501
Fluorescent High Bay Fixture,T5HO,240W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $212.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.43 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal 1-for-1 replacements of common metal halide high-bay systems—provide up to 50% energy savings over metal halide lamps. Wide-distribution fixtures are created for general or open areas. Suitable for most warehousing and commercial applications.

View More

Technical Specs

  • Item Fluorescent High Bay Fixture
  • Lamp Quantity 4
  • Lamp Type T5HO
  • Suggested Lamp Item No. 5AE35
  • Fixture Wattage 240W
  • Voltage 120 to 277VAC
  • Description/Special Features Heat Slots
  • Length 48-1/16"
  • Width 13-1/4"
  • Height 2-3/8"
  • Light Distribution Wide
  • Reflector Type White
  • Reflector Material Aluminum
  • Mounting Height 15 to 25 ft.
  • Space to Mtg. Height Ratio 2
  • Lamp Watts 51W
  • Ballast Type Electronic Programmed Start
  • Ballast Quantity 1
  • Housing Material Steel
  • Housing Finish High Gloss White Baked Enamel
  • Lamp Included No
  • Mounting Ceiling or Suspended
  • Series IBZ
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL Listed to U.S. and Canadian Safety Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.