Skip Content

TP
LITHONIA LIGHTING

48" x 16" x 4-1/2" Linear High Bay with Narrow Light Distribution

  • Item # 5XY55
  • My Part #
  • Mfr. Model # FGB164 4 54T5HO T1X20U HVOLT 1/4 GEB10PS
  • Catalog Page # 446
  • UNSPSC # 39111501
Fluorescent High Bay Fixture,T5HO,204W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $324.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium High-Bay Fluorescent Fixtures

• Wide variety of precision optics available Motion sensors help provide increased energy savings NEMA Premium ballasts standard Hanging accessories sold separately
FGB Series
SPEC-BEAM™ high-lumen fixtures can be used as a direct replacement for common metal halide high bay systems in warehousing, manufacturing, commercial facility, and retail applications. Mount at 15 to 40 ft. Channel, end caps and socket brackets are manufactured from code-grade steel; fixture assembly is riveted and screwed together for added strength and offers toolless access to ballast and wiring. Segmented optics are 95% reflective and warranted for 25 yr. All distributions included. Ambient temp. range: 0° to 104°F.

View More

Technical Specs

  • Suggested Fixture Mounting Height 15 to 40 ft.
  • Light Distribution Narrow
  • Light Technology Fluorescent
  • Lighting Certification Unrated
  • Standards UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 347 to 480
  • Max. Fixture Wattage 204.0
  • Lamp Watts - Fixtures 51.0
  • Fixture Length 48"
  • Fixture Width 16"
  • Fixture Height 4-1/2"
  • Fixture Housing Material Steel
  • Housing Finish High Gloss White Baked Enamel
  • Fixture Housing Color White
  • Number of Light Bars 4
  • Lamp Type - Fixtures T5HO
  • Suggested Lamp Item No. 5AE35
  • Reflector Type Apertured
  • Reflector Material Aluminum
  • Space to Mtg. Height Ratio 1
  • Ballast Type Electronic Programmed Rapid Start
  • Ballast Quantity 1
  • Lamp Included No
  • Mounting Ceiling or Suspended
  • Fixture Temp. Range 0 Degrees to 104 Degrees F
  • Dimmable Yes
  • Series FGB
  • Description/Special Features Heat Slots
  • Item Fluorescent High Bay Fixture
  • Match Code C,E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.