Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
LITHONIA LIGHTING

17-1/4" x 16-3/8" x 13-3/8" Round Reflector with 24,198 Lumens and Medium Light Distribution

  • Item # 53XH64
  • My Part #
  • Mfr. Model # JCBL 24L ACFR MV 40K SC6
  • Catalog Page # 445
  • UNSPSC # 39111521
17-1/4" x 16-3/8" x 13-3/8" Round Reflector with 24,198 Lumens and Medium Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $802.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Acuity Lithonia JCBL Series High Bay LED Pendant Light is an affordable industrial fixture with a traditional round form, that offers one-for-one replacement for existing HID or linear fixtures in warehouses, gymnasiums and manufacturing facilities.

View More

Technical Specs

  • Suggested Fixture Mounting Height 30 ft.
  • Lumens 24,198
  • Light Distribution Medium
  • Color Temp. 3000K
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Standards UL1598, CSA, Damp Location Listed
  • Fixture Type - High and Low Bay Fixtures Round Reflector
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 193.0
  • Lamp Watts - Fixtures 193.0
  • Fixture Temp. Range -40 Degrees to 104 Degrees F
  • IP Rating 65
  • Color Rendering Index 70.0
  • Number of Light Bars 0
  • Lamp Type - Fixtures Integrated LED
  • Fixture Lens Type Frosted Acrylic
  • Fixture Lens Material Open
  • Lumens Per Watt 125.0
  • Fixture Reflector Material Acrylic
  • Fixture Housing Color Silver
  • Fixture Housing Material Aluminum
  • Space to Mtg. Height Ratio 1.34 to 1
  • Occupancy Sensor No
  • Dimmable No
  • Emergency Back Up Battery No
  • Fixture Length 17-1/4"
  • Fixture Width 16-3/8"
  • Fixture Height 13-3/8"
  • Fixture Mounting Type Standard
  • Fixture Rated Life 60,000 hr.
  • LED Replacement For 400W MH
  • Fixture Series JCBL
  • Includes Steel Hook and 6ft. Cord
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.