Skip Content
NC
ACUITY LITHONIA

17-1/4" x 16-3/8" x 13-3/8" LED High Bay with 16,818 Lumens and General Light Distribution

  • Item # 53XH63
  • Mfr. Model # JCBL 18L DALR MV 50K SC6
  • Catalog Page # N/A
  • UNSPSC # 39111521
17-1/4" x 16-3/8" x 13-3/8" LED High Bay with 16,818 Lumens and General Light Distribution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $723.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Acuity Lithonia JCBL Series High Bay LED Pendant Light is an affordable industrial fixture with a traditional round form, that offers one-for-one replacement for existing HID or linear fixtures in warehouses, gymnasiums and manufacturing facilities.

View More

Technical Specs

  • Item LED High Bay
  • LED Replacement For 400W MH
  • Fixture Voltage 120 to 277
  • Watts 140
  • Lumens 16,818
  • Color Temp. 5000K
  • Fixture Rated Life 60,000 hr.
  • Standards UL1598, CSA, Damp Location Listed
  • Light Distribution General
  • Fixture Mounting Type Standard
  • Fixture Length 17-1/4"
  • Fixture Width 16-3/8"
  • Fixture Height 13-3/8"
  • Dimmable No
  • Fixture Lens Type Diffuse Aluminum
  • Fixture Series JCBL
  • Occupancy Sensor No
  • Fixture Lens Material Open
  • Number of Light Bars 0
  • Space to Mtg. Height Ratio 1.42 to 1
  • CRI 70
  • Lumens Per Watt 120.0
  • Fixture Temp. Range -40 Degrees to 104 Degrees F
  • Includes Steel Hook and 6ft. Cord
  • Fixture Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.