Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ACUITY LITHONIA

168W Fluorescent High Bay Fixture, 120 to 277V Voltage, Suggested Lamp Item No. 2ETU3

  • Item # 2YGJ3
  • Mfr. Model # FFB24 6 32 T1X20 ACLMVOLT 1/41/2 GEB10IS
  • Catalog Page # N/A
  • UNSPSC # 39111501
168W Fluorescent High Bay Fixture, 120 to 277V Voltage, Suggested Lamp Item No. 2ETU3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $532.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fluorescent High Bay Fixture
  • Lamp Quantity 6
  • Lamp Type T8
  • Suggested Lamp Item No. 2ETU3
  • Fixture Wattage 168W
  • Voltage 120 to 277V
  • Description/Special Features Cold Storage with Heat Slots
  • Length 48"
  • Width 24"
  • Height 4-1/2"
  • Light Distribution Task
  • Reflector Type Non-Apertured
  • Reflector Material Aluminum
  • Mounting Height 15 to 25 ft.
  • Space to Mtg. Height Ratio 1.2
  • Lamp Watts 28W
  • Ballast Type Electronic Instant Start
  • Ballast Quantity 2
  • Housing Material 22 ga. Steel
  • Housing Finish High Gloss White Baked Enamel
  • Lamp Included No
  • Mounting Suspended or Monopoint
  • Series MJF
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL Listed 1598, CSA C22.2 No. 250.0-00 Certified, Damp Locations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.