Skip Content
TP
ACUITY LITHONIA

16-1/4" x 9" x 7-1/4" 24 Watt LED Architectural Wall Sconce, Dark Bronze

  • Item # 26X754
  • Mfr. Model # WSR LED 1 10A700/40K SR2 MVOLT DDBXD
  • Catalog Page # N/A
  • UNSPSC # 39112102
16-1/4" x 9" x 7-1/4" 24 Watt LED Architectural Wall Sconce, Dark Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $689.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Architectural Wall Sconce
  • Watts 24
  • Lumens 2005
  • Lumens Per Watt 84.0
  • Fixture Voltage 120 to 277
  • Color Temp. 4000K
  • Fixture Height 7-1/4"
  • Fixture Width 9"
  • Fixture Length 16-1/4"
  • Housing Finish Dark Bronze
  • Fixture Lens Material Acrylic
  • Series WSR LED
  • CRI 70
  • Housing Material Die Cast Aluminum
  • Operating Temp. Range -30 Degrees to 25 Degrees C
  • Fixture Rated Life 100,000 hr.
  • Light Distribution Type II
  • Recommended Mounting Height 10 to 15 ft.
  • Description/Special Features Zero Uplight and Qualifies as a Nighttime Friendly Product, One Light Engine
  • Standards CSA Certified to US and Canadian Standards
  • IP Rating 66 (Light Engine), 65 (Luminaire)
  • Warranty 5 yr.
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.