Skip Content

TP
LITHONIA LIGHTING

16-1/4" x 9" x 7-1/4" 17 Watt LED Architectural Wall Sconce, Dark Bronze

  • Item # 26X755
  • My Part #
  • Mfr. Model # WSR LED 2 10A700/40K SR2 MVOLT DDBXD
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Wall Sconce,17W,120-277V,3944L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $730.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 47.0
  • Lamp Watts - Fixtures 47.0
  • Lumens 3944
  • Lumens Per Watt 84.0
  • Color Temp. 4000K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 70.0
  • Housing Finish Dark Bronze
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 7-1/4"
  • Fixture Width 9"
  • Fixture Length 16-1/4"
  • Fixture Rated Life 100,000 hr.
  • Lighting Certification Unrated
  • Fixture Lens Material Acrylic
  • Series WSR LED
  • Operating Temp. Range -30 Degrees to 25 Degrees C
  • Light Distribution Type II
  • Recommended Mounting Height 10 to 15 ft.
  • Description/Special Features Zero Uplight and Qualifies as a Nighttime Friendly Product, Two Light Engine
  • Standards CSA Certified to US and Canadian Standards
  • IP Rating 66
  • Includes Wall Mount Bracket and Surface Mount Junction Box
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Item LED Architectural Wall Sconce
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.