Skip Content

DV
ACUITY LITHONIA

16-1/4" x 9-7/64" x 7-1/4" 24 Watt LED Architectural Wall Sconce, Dark Bronze

  • Item # 26X750
  • My Part #
  • Mfr. Model # WST LED 1 10A700/40K SR3 MVOLT DDBXD
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Wall Sconce,24W,120-277V,2029L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Architectural Wall Sconce
  • Watts 24
  • Lumens Per Watt 84.0
  • Fixture Voltage 120 to 277
  • Color Temp. 4000K
  • Fixture Height 7-1/4"
  • Fixture Width 9-7/64"
  • Fixture Length 16-1/4"
  • Housing Finish Dark Bronze
  • Fixture Lens Material Acrylic
  • Series WST LED
  • CRI 70
  • Housing Material Die Cast Aluminum
  • Operating Temp. Range -30 Degrees to 25 Degrees C
  • Fixture Rated Life 100,000 hr.
  • Light Distribution Type III
  • Recommended Mounting Height 10 to 15 ft.
  • Description/Special Features Zero Uplight and Qualifies as a Nighttime Friendly Product, One Light Engine
  • Standards CSA Certified to US and Canadian Standards
  • IP Rating 66 (Light Engine), 65 (Luminaire)
  • Warranty 5 yr.
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms