Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LITHONIA LIGHTING

16-1/4" x 9-7/64" x 7-1/4" 24 Watt LED Architectural Wall Sconce, Dark Bronze

  • Item # 26X748
  • My Part #
  • Mfr. Model # WST LED 1 10A700/40K SR2 MVOLT DDBXD
  • Catalog Page # N/A
  • UNSPSC # 39112102
16-1/4" x 9-7/64" x 7-1/4" 24 Watt LED Architectural Wall Sconce, Dark Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Lumens 2005
  • Lumens Per Watt 84.0
  • Color Temp. 4000K
  • Fixture Voltage 120 to 277
  • Housing Finish Dark Bronze
  • Fixture Height 7-1/4"
  • Fixture Width 9-7/64"
  • Fixture Length 16-1/4"
  • Fixture Rated Life 100,000 hr.
  • Fixture Lens Material Acrylic
  • Series WST LED
  • Operating Temp. Range -30 Degrees to 25 Degrees C
  • Light Distribution Type II
  • Recommended Mounting Height 10 to 15 ft.
  • Description/Special Features Zero Uplight and Qualifies as a Nighttime Friendly Product, One Light Engine
  • Standards CSA Certified to US and Canadian Standards
  • IP Rating 66 (Light Engine), 65 (Luminaire)
  • Warranty 5 yr.
  • Item LED Architectural Wall Sconce
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms