Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ACUITY LITHONIA

146W Fluorescent High Bay Fixture, 120 to 277V Voltage, Suggested Lamp Item No. 2ETU3

  • Item# 4UKZ3
  • Mfr. Model# IBZT8 4 WD
  • Catalog Page# 461
  • UNSPSC# 39111501
146W Fluorescent High Bay Fixture, 120 to 277V Voltage, Suggested Lamp Item No. 2ETU3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $200.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fluorescent High Bay Fixture
  • Lamp Quantity 4
  • Lamp Type T8
  • Suggested Lamp Item No. 2ETU3
  • Fixture Wattage 146W
  • Voltage 120 to 277V
  • Description/Special Features Heat Slots
  • Length 48-1/16"
  • Width 13-1/4"
  • Height 2-3/8"
  • Light Distribution Wide
  • Reflector Type White
  • Reflector Material Aluminum
  • Mounting Height 15 to 25 ft.
  • Space to Mtg. Height Ratio 1.27
  • Lamp Watts 32W
  • Ballast Type Electronic Instant Start
  • Ballast Quantity 2
  • Housing Material Steel
  • Housing Finish High Gloss White Baked Enamel
  • Lamp Included No
  • Mounting Suspended
  • Series IBZ
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Standards UL Listed to U.S. and Canadian Safety Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.